Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 330G MULTI PURPOSE QUICK DRY POLYFILLA PLCQDP330GS

  • Anixter #SMPFILG3300001
Category: DECORATING SUNDRIES
Color / Finish: NATURAL
Diameter: NONE
Length: NONE
Material: PASTE
Product Type: PAINT & DECOR - FILLER
Width / Size: 330G
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items