| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4 ROW 580 SERIES WIRE BRUSH 500.580.400

  • Anixter #SMPWBSRW4006
Category: BRUSHES
Diameter: NONE
Length: NONE
Material: METAL
Product Type: PAINT & DECOR - WIRE BRUSH - SCRATCH
Special Attribute 1: WIRE ROWS - 4
Width / Size: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items