| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 2 ROW S/STL SCRATCH WIRE BRUSHS 501.680.200

  • Anixter #SMPWBSWR2000
Category: BRUSHES
Diameter: NONE
Length: NONE
Material: STAINLESS STEEL
Product Type: PAINT & DECOR - WIRE BRUSH - SCRATCH
Special Attribute 1: WIRE ROWS - 2
Width / Size: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items