Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.1/2" DIA SS/RUBBER PLUG & CHAIN ASSEMBLY

  • Anixter #SMSINK1500000
Category: PLUMBING FITTINGS
Color / Finish: STEEL - POLISHED STAINLESS
Diameter: 1.1/2
Length: NONE
Material: STAINLESS STEEL
Product Type: SINK
Width / Size: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items