| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 10" X 12" X 200G CLR POLYTHENEPLAIN BAG

  • Anixter #SHPBPL10000005
Capacity: NONE
Category: BAGS
Color: CLEAR
Depth: 12
Height: NONE
Material: POLYTHENE
Product Type: PACKAGING BAG - PLAIN
Thickness: 200G
Width / Diameter: 10
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items