Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 125MM 75MM 60MM POLYSTYRENE VOID FILL

  • Anixter #SHPPFV000
Capacity: NONE
Category: PACKING CHIPS AND VOID FILL
Depth: 75MM
Height: 60MM
Material: POLYSTYRENE
Product Type: PACKAGING PROTECTION - FILL - VOID
Thickness: NONE
Width / Diameter: 125MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items