Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 12MM X 0.5MM X 2000M POLYPROPYLENE STRAPPING

  • Anixter #SHPSBAM120N200000001
Capacity: NONE
Category: STRAPPING AND ACCESSORIES
Depth: NONE
Height: 2000M
Material: POLYPROPYLENE
Product Type: PACKAGING STRAP - BANDING
Thickness: 0.5MM
Width / Diameter: 12MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items