Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 25M X 1200G X 25M BLACK POLYTHENE SHEET ROLL

  • Anixter #SHPSPON2500000
Capacity: NONE
Category: PACKAGING SHEETING
Color: BLACK
Depth: NONE
Height: 25M
Material: POLYTHENE
Product Type: PACKAGING SHEET - POLYTHENE
Thickness: 1200G
Width / Diameter: 25M
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items