Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 250G COTTON TWINE 4S 80-1628

  • Anixter #SHPSTWG2500002
Capacity: NONE
Category: CORD TWINE AND WIRE TIES
Depth: NONE
Height: NONE
Material: COTTON
Product Type: PACKAGING STRAP - TWINE
Thickness: 250G
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items