Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 750MM X 100M PINK POLYTHENE BUBBLE WRAP SET OF 2 ANTI STATIC

  • Anixter #SHPSWBM7500003
Capacity: NONE
Category: BUBBLE WRAP
Color: PINK
Depth: NONE
Height: 100M
Material: POLYTHENE
Product Type: PACKAGING SHEET - WRAP - BUBBLE
Special Attribute 1: SET - 2
Thickness: NONE
Width / Diameter: 750MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items