| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 400MM X 300M X 20 MICRON CLR POLYTHENE STRETCH WRAP

  • Anixter #SHPSWSTM4000002
Capacity: NONE
Category: STRETCH FILM
Color: CLEAR
Depth: NONE
Height: 300M
Material: POLYTHENE
Product Type: PACKAGING STRAP - WIRE TIE
Thickness: 20 MICRON
Width / Diameter: 400MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items