| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 12" X 500G POLYTHENE LAYFLAT TUBING

  • Anixter #SHPTLA12000000
Capacity: NONE
Category: LAYFLAT TUBING
Depth: NONE
Height: NONE
Material: POLYTHENE
Product Type: PACKAGING TUBE - LAYFLAT
Thickness: 500G
Width / Diameter: 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items