| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | POLY-NET 0722 YELLOW 7/8" - 1.1/2" X 50M

  • Anixter #SHPTMS1500N5000050
Capacity: NONE
Category: NETTING
Color: YELLOW
Depth: NONE
Height: 50M
Material: NYLON
Product Type: PACKAGING TUBE - MESH SLEEVE
Thickness: NONE
Width / Diameter: 1.1/2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items