Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 10 AWG 105 STRANDED TINNED COPPER SWITCHBOARD WIRE XLP COLOR GREEN 90C 600V UL CSA NON VW-1

  • Anixter #6KL-1001F-04
Conductor Material: TINNED COPPER
Conductor Size: 10 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 105 STRANDS IN EACH CONDUCTOR
Insulation Color: DARK GREEN
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Product Type: SWITCHBOARD
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE (194 F)
UL Style: UL TYPE AWM, STYLE 3173
UL: UL LISTED TYPE SIS (SWITCHBOARD WIRE)
Voltage Rating: 600 VOLTS AC OR DC
Description

SIS switchboard wire. Tinned, annealed stranded copper conductors. A separator tape may be applied over the conductor. Cross-linked polyethylene (XLP) insulation. 90C. 600 volts. Resists heat, moisture, flame, oil, and corrosive vapors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items