Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Machine tool wire (MTW). Stranded bare copper conductor. 0.080 inch PVC insulation. Complies with CSA type TEW(105C), UL type AWM(105C) and type MTW(90C). 600 volts. 22 AWG through 4/0 meets VW-1 fire rating.

  • Anixter #6W-350882-02
Conductor Material: BARE COPPER
Conductor Size: 350 KCMIL (THOUSAND CIRCULAR MILS)
Conductor Stranding: 882 STRANDS IN EACH CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: POLYVINYL CHLORIDE
Product Type: MTW
RoHS Compliant: NOT DECLARED
Shielded: NOT SHIELDED
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
UL: UL LISTED TYPE MTW (MACHINE TOOL WIRE)
Voltage Rating: 600 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items