A10DW-017-5427 - 20AWG/1C TCU/LFH TYPE 1 RED | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 20AWG/1C TCU/LFH TYPE 1 RED (19/0.20MM) 600V DEF61-12 PT18NSN 6145-99-017-5427

  • Anixter #A10DW-017-5427
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Color: RED
Insulation Material: LFH-LIMITED FIRE HAZARD
Other Spec/Stnd: DEFENSE STANDARD 61-12 PART 18
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 120 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items