A10DW-038-3912 - DSP33/001-2T-004-1U | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | DSP33/001-2T-004-1U DEF STAN 61-12 PT33 SUPP. 001 NSN 6145-99-038-3912

  • Anixter #A10DW-038-3912
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Color: WHITE
Insulation Material: XLETFE-CROSS LINKED ETFE (TEFZEL)
Other Spec/Stnd: DEFENSE STANDARD 61-12 PART 33
RoHS Compliant: NOT DECLARED
Shielded: NOT SHIELDED
Temperature Rating: 135 DEGREES CENTIGRADE (275 F)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items