A10DW-425-4190 - 16AWG/1C STR SPC/XLETFE | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 16AWG/1C STR SPC/XLETFE BLUE/ VIOLET M22759/43-16-67-25M26 NSN 6145-99-425-4190

  • Anixter #A10DW-425-4190
Conductor Material: SILVER PLATED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Color: GREEN
Insulation Material: XLETFE-CROSS LINKED ETFE (TEFZEL)
Jacket Material: NO JACKET
Mil Spec: MIL-W-22759/44
Product Type: M22759
RoHS Compliant: NOT DECLARED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
Voltage Rating: 600 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items