| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.15MM SOLID TCU BS EN 13602 CU-ETP1-A013-C-S0.15-Z ROHS NSN 6145-99-446-6352

  • Anixter #A10DW-446-6352
Conductor Material: TINNED COPPER
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Insulation Color: NATURAL
Product Type: LEADWIRE
RoHS Compliant: YES
Shielded: NOT SHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items