| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | ST5M2619-26-A1SJ 26AWG/1C SPC/XLETFE/SPCWB/PTFE TAPE(S) NSN 6145-99-456-6839

  • Anixter #A10DW-456-6839
Conductor Material: SILVER PLATED COPPER
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: XLETFE-CROSS LINKED ETFE (TEFZEL)
Jacket Material: POLYTETRAFLUOROETHYLENE TFE OR PTFE
Mil Spec: MIL-W-22759/33
Product Type: M22759
RoHS Compliant: NOT DECLARED
Shielded: SHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
Voltage Rating: 600 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items