Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | ST5M2619-22-1SJ 22AWG/1C SPC/XLETFE/SPCWB/KAPTON-PTFE TAPE NSN 6145-99-587-9800

  • Anixter #A10DW-587-9800
Conductor Material: SILVER PLATED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Material: XLETFE-CROSS LINKED ETFE (TEFZEL)
RoHS Compliant: NO
Shielded: SHIELDED
Temperature Rating: 260 DEGREES CENTIGRADE (500 F)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items