A10DW-642-0578 - 2.0MM SO H/DRWN TCU BSEN | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 2.0MM SO H/DRWN TCU BSEN 13602CU-ETP1-R430-C-S2.00-Z ROHS NSN 6145-99-642-0578

  • Anixter #A10DW-642-0578
Conductor Material: TINNED COPPER
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Product Type: LEADWIRE
RoHS Compliant: NOT DECLARED
Shielded: NOT SHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items