A10DW-701-5830 - ST5M2619-22A2UN 22AWG/2C | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | ST5M2619-22A2UN 22AWG/2C SPC TWIN TWISTED NSN 6145-99-701-5830

  • Anixter #A10DW-701-5830
Conductor Material: SILVER COATED HIGH STRENGTH COPPER ALLOY
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Material: XLETFE-CROSS LINKED ETFE (TEFZEL)
RoHS Compliant: NO
Shielded: NOT SHIELDED
Temperature Rating: 150 DEGREES CENTIGRADE (302 F)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items