| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 9.3SQMM 90A 24SP 12ENDS 0.2MM FLAT TCU BRAID 12 X 2.3MM NSN 6145-99-924-3668

  • Anixter #A10DW-924-3668
Conductor Material: TINNED COPPER
Product Type: BRAID
RoHS Compliant: NOT DECLARED
Shielded: NOT SHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items