A4-S01-1010-02 - 1/1.13MM DEF 61-12 PT 6 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1/1.13MM DEF 61-12 PT 6 TYPE 3BLACK DSP6-3-6.0-S-0 NSN 6145-99-111-8766

  • Anixter #A4-S01-1010-02
Conductor Material: TINNED COPPER
Conductor Size: 1 MM SQUARED
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Insulation Color: BLACK
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: NO JACKET
Mil Spec: DEFENCE STANDARD 61-12 PART 6
Other Spec/Stnd: DEFENSE STANDARD 61-12 PART 6
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 85 DEGREES CENTIGRADE (185 F)
Voltage Rating: 1500 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items