A4BM-0060-60 - 6MM/1C PCU/PVC TYPE BR GRN/ | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 6MM/1C PCU/PVC TYPE BR GRN/ YLLW BS6231 600/1000V ROHS NSN 6145-99-651-5024

  • Anixter #A4BM-0060-60
Conductor Material: BARE COPPER
Conductor Size: 0.5 MM SQUARED
Conductor Stranding: 16 STRANDS IN EACH CONDUCTOR
Insulation Color: GREEN WITH A YELLOW STRIPE
Insulation Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Temperature Rating: 70 DEGREES CENTIGRADE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items