| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Lead Wire, MIL-16878/5 Type EE, 16 AWG, 19 Strands, 1,000V, 0.015 in. Insulation Thickness, Silver Plated Copper, TFE (Extruded), Brown

  • Anixter #M16878/5-BJE-1
Conductor Material: SILVER PLATED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Color: BROWN
Insulation Material: PTFE-POLYTETRAFLUOROETHYLENE (TFE)
Mil Spec: MIL-W-16878/5 (TYPE EE)
Product Type: M16878
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
Voltage Rating: 1000 VOLTS AC OR DC
Applications

For internal wiring of meters, panels and electronic equipment.

Specifications
  • CONDUCTOR: Silver-plated Copper
  • INSULATION: TFE, extruded
  • TEMPERATURE: -60C to 200C
  • VOLTAGE: 1,000 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items