Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4MM/1C TRI-WIRE WHITE 200M REEL ROHS COMPLIANT

  • Anixter #TRI-0040-01-R200
Conductor Material: BARE COPPER
Conductor Size: 4 MM SQUARED
Conductor Stranding: 56 STRANDS IN EACH CONDUCTOR
Insulation Color: WHITE
Product Type: TRI-RATED CABLES
RoHS Compliant: YES
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items