505618 - 0.5 MM SQUARED, 100 PAIR, INDOOR | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.5 MM SQUARED, 100 PAIR, INDOOR TELEPHONE CABLE PE, PVC COLOR WHITE (ELKXE)

  • Anixter #505618
Conductor Size: 0.5 MM
Conductor Type: SOLID
Conductor/Pair Count: 100 PAIR
Jacket Color: WHITE
Type: VOICE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items