Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CABLE, 24 AWG, 25 PAIR, UNSHIELDED TWISTED PAIR COMMUNICATIONS RISER CABLE SOLID BARE COPPER CONDUCTOR CAT 3 ARTICLE 800 VERTICAL FLAME TEST FT4 PVC, PVC GRAY JACKET COMES ON REEL

  • Anixter #CM-02524BAG-3
AWG: 24
Approx. Wt. lb./1,000 ft.: 99
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Fire Rating: RISER
Jacket Color: GREY
No. of Pairs: 25
Nom. O.D. (in.): 0.355
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items