Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CABLE, 24 AWG, 100 PAIR, SOLID BARE COPPER CONDUCTOR UNSHIELDED TWISTED PAIR CAT 3 100 OHM PVC INSULATION COLOR GRAY PVC JACKET

  • Anixter #CM-10024UTP-3B
Box/Reel: Reel
Category: CATEGORY 3
Conductor Type: SOLID
Conductor/Pair Count: 100 PAIR
Jacket Color: Gray
Jacket Color: GREY
Jacket Material: PVC
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: VOICE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items