Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CABLE, 24 AWG, 2 PAIR, CROSS CONNECT WIRE SOLID BARE COPPER CONDUCTOR (CONDUCTOR CODING: BLUE, RED, RED, BLUE ORANGE, RED, RED, ORANGE) PVC NO CUT

  • Anixter #J-2P24CBQC
AWG: 24
Band Mark Color: Red Blue Red Orange
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 2 PAIR
Fire Rating: RISER
Insulation Color: Blue Red Orange Red
No. of Pairs: 2
Type: CROSS CONNECT
Vendor No.: 02-021-13
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items