| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M4 BERYLLIUM COPPER CRINKLE WASHER BS4463

  • Anixter #WALCRM400900
Category: CRINKLE WASHERS
Finish-Plating: NONE
Hydrogen Embrittlement: NO
ID: 4.3MM
Ind Std/Cust Special: BS 4463
Material/Mech Props: BERYLLIUM COPPER
Metric/Inch: METRIC
Nominal Diameter: 4.0MM
OD: 8.1MM
Product Type: WASHER - SPRING, CRINKLE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Thickness: 0.69MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items