Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1/4 SPRING STL INT S/PROOF LOCK WASHER

  • Anixter #WALIT250000
Category: SHAKEPROOF WASHERS
Finish-Plating: NONE
Hydrogen Embrittlement: YES
ID: 1/4
Ind Std/Cust Special: NONE
Material/Mech Props: STEEL - SPRING
Metric/Inch: INCH
Nominal Diameter: 1/4
OD: 0.401
Product Type: WASHER - LOCK, INTERNAL
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Thickness: 0.024
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items