Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M10 A2 S/ST RECT SPRG WASHER DIN127B

  • Anixter #WALLRM1000500
Category: SPRING WASHERS
Finish-Plating: NONE
Hydrogen Embrittlement: NO
ID: 10.2MM
Ind Std/Cust Special: DIN 127B
Material/Mech Props: STAINLESS STEEL - AISI A2 (METRIC)
Metric/Inch: METRIC
Nominal Diameter: 10.0MM
OD: 18MM
Product Type: WASHER - LOCK, SPLIT, LIGHT, RECT
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items