WALLSM1000001 - M10 SPRING STL SQ SPRG | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M10 SPRING STL SQ SPRG WASHER Z/C DIN7980

  • Anixter #WALLSM1000001
Category: SPRING WASHERS
Finish-Plating: ZINC - CLEAR CHROMATE (0.0002 THK)
Hydrogen Embrittlement: YES
ID: 10.2MM
Ind Std/Cust Special: DIN 7980
Material/Mech Props: STEEL - SPRING
Metric/Inch: METRIC
Nominal Diameter: 10.0MM
OD: 15.9MM
Product Type: WASHER - LOCK, SPLIT, LIGHT
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items