WALLSM1000500 - M10 A2 S/ST SQ SPRG WASHER | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M10 A2 S/ST SQ SPRG WASHER DIN7980

  • Anixter #WALLSM1000500
Category: SPRING WASHERS
Finish-Plating: NONE
Hydrogen Embrittlement: NO
ID: 10.2MM
Ind Std/Cust Special: DIN 7980
Material/Mech Props: STAINLESS STEEL - AISI A2 (METRIC)
Metric/Inch: METRIC
Nominal Diameter: 10.0MM
OD: 15.9MM
Product Type: WASHER - LOCK, SPLIT, LIGHT
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items