| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.799" ID X 0.103" CS NITRILE 80 O RING 997705326

  • Anixter #WAROR997705326
Category: O RING SEALS
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: NONE
Material/Mech Props: NITRILE - 80 SHORE
Metric/Inch: INCH
Nominal Diameter: IMPERIAL
Product Type: O RING
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items