Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M3 X 6 BRASS F/F HEX PILLAR SPACER NICKEL PLATED

  • Anixter #WASHXM30C903
Category: SPACERS
Finish-Plating: NICKEL
Hydrogen Embrittlement: NO
Ind Std/Cust Special: NONE
Material/Mech Props: BRASS
Metric/Inch: METRIC
Nominal Diameter: M3X0.5 - COARSE PITCH
Product Type: SPACER - HEX
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Thickness: 6.0MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items