Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 10.2MM X 20MM X 0.8MM SPRING STL DISC SPRING WASHER DIN2093A

  • Anixter #WAWBLM1020900
Category: DISC SPRING WASHERS
Finish-Plating: NONE
Hydrogen Embrittlement: NO
ID: 10.2MM
Ind Std/Cust Special: DIN 2093A
Material/Mech Props: STEEL - SPRING
Metric/Inch: METRIC
Nominal Diameter: 10.2MM
OD: 20MM
Product Type: WASHER - SPRING, BELLEVILLE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Thickness: 0.80MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items