Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M10 NEOPRENE TOP HAT ROOFING WASHER BS1494 PRT 1

  • Anixter #WAWRHM1000900
Category: CONSTRUCTION WASHERS
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: BS 1494 PART 1
Material/Mech Props: NEOPRENE
Metric/Inch: METRIC
Nominal Diameter: 10.0MM
Product Type: WASHER - ROOFING, TOP HAT
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items