| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M6 SPRING STL STARLOCK WASHER CAPPED BV/666/03S

  • Anixter #WAWSCM600000
Category: LOCKING WASHERS
Finish-Plating: NONE
Hydrogen Embrittlement: YES
ID: 6.0MM
Ind Std/Cust Special: NONE
Material/Mech Props: STEEL - SPRING
Metric/Inch: METRIC
Nominal Diameter: 6.0MM
OD: 16.2MM
Product Type: WASHER - STARLOCK, UNCAPPED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Thickness: METRIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items