WAWSFM1000C001 - M10 STL FORM C Z/C BS4320 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M10 STL FORM C Z/C BS4320 FLATWASHER

  • Anixter #WAWSFM1000C001
Category: FLAT WASHERS
Finish-Plating: ZINC - CLEAR CHROMATE (0.0002 THK)
Hydrogen Embrittlement: NO
ID: 10.5MM
Ind Std/Cust Special: BS 4320 FORM C
Material/Mech Props: STEEL
Metric/Inch: METRIC
Nominal Diameter: 10.0MM
OD: 24MM
Product Type: WASHER - FLAT WASHER
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Thickness: 2.0MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items