WAWSFM1200A600 - M12 A4 S/ST FORM A DIN125 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M12 A4 S/ST FORM A DIN125 ISO7089 FLAT WASHER

  • Anixter #WAWSFM1200A600
Category: FLAT WASHERS
Finish-Plating: NONE
Hydrogen Embrittlement: NO
ID: 13MM
Ind Std/Cust Special: DIN 125
Material/Mech Props: STAINLESS STEEL - AISI A4 (METRIC)
Metric/Inch: METRIC
Nominal Diameter: 12.0MM
OD: 24MM
Product Type: WASHER - FLAT WASHER
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Thickness: 2.5MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items