| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CERIATED TUNGSTEN 2.40MM

  • Anixter #WEELTCM24000
Category: TUNGSTEN ELECTRODES
Length: NO LENGTH
Material: TUNGSTEN - CERIATED
Product Type: ELECTRODE - TUNGSTEN - CERIATED
Size / Diameter: 2.4MM
Weight: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items