Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 200ML BUTANE GAS TORCH REFILL 790-3580

  • Anixter #WEGTREML2000000
Category: GAS CYLINDERS
Length: NO LENGTH
Material: BUTANE
Product Type: GAS TORCH - REFILL
Size / Diameter: 200ML
Weight: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items