| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1MM X 5MM X 600MM SILVER ALLOYPLAIN BRAZING ROD AG14 2013793 1KG PACK

  • Anixter #WEROBP10M50000
Category: BRAZING ROD
Length: 500MM
Material: SILVER
Product Type: ROD - BRAZING - PLAIN
Size / Diameter: 1.0MM - 5.0MM
Weight: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items