Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 3.0MM X 500 SILVER ALLOY SOLDER ROD SILVER 5507 AG103

  • Anixter #WESORSM30000
Category: SOLDERING ROD
Length: 500MM
Material: SILVER
Product Type: SOLDER - SILVER
Size / Diameter: 3.0MM
Weight: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items