Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.2MM MILD STEEL WELDING WIRE 5KG SAFDUAL 128V D200 VP W000281703 14591981

  • Anixter #WEWIWEM12002
Category: MIG / TIG WIRE AND METALS
Length: NO LENGTH
Material: STEEL - MILD
Product Type: WIRE - WELDING
Size / Diameter: 1.2MM
Weight: 5KG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items