PS48VDC240W-DIN - INTERLOGIX - Network | Anixter
PS48VDC240W-DIN | INTERLOGIX

INTERLOGIX | PS48VDC240W-DIN | Network Transmission Power Supply, 90 to 264 VAC Input, 47 to 69 Hertz, 48 VDC Output, 5A, 63 MM Length x 125.2 MM Width x 113 MM Height, DIN Rail

  • Manufacturer # PS48VDC240W-DIN
  • Anixter #508919
Description

IFS offers a broad-range of power supplies for commercial and industrial applications.

Features
  • For Use with IFS Transmission Fiber Modules, Network Switches and Media Converters
  • Commercial or Industrial Grade
Tech. Info & Standards

UL, CSA, TUV, EMC, CISPR, EN 55022/61204/55024, FCC Part 15 Class B, BSMI, EMS, IEC 61000/61000/60950

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items